Shop All Line Trimmers & Brush Cutters
This Product is Discontinued
Poulan
Trimmer Head, 0.080 In. Dia., 25 Ft. (Discontinued)
Mfr # 952701721
Zoro # G1931806
This Product is Discontinued
Key Features
- For Use With Mfr. No. P2500
- Diameter 0.08 in
- Length 25 ft
- Accessory Type String Trimmer Head
Product Information
- Brand Poulan
- MFR # 952701721
- Zoro # G1931806
- UPC # 024761024594
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Diameter | 0.08 in |
Length | 25 ft |
Details
Item | String Trimmer Head |
For Use With | Mfr. No. P2500 |
Accessory Type | String Trimmer Head |
Description
String Trimmer Head, Diameter 0.08 in, Length 25 ft, For Use With Mfr. No. P2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.