Shop All Plug-In Relays
Potter-Brumfield
12V-Dc Plug-In Relay
Mfr # KUP-14D15-12
Zoro # G909227512
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC/240V AC
- Contact Form - Relay 3 Form C (CO)
- Mounting - Relay Socket
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14D15-12
- Zoro # G909227512
- Country of Origin Unknown
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.97 in |
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.55 in |
Details
Coil Volts | 12V DC/240V AC |
Contact Form - Relay | 3 Form C (CO) |
Mounting - Relay | Socket |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Features | Monostable, DC Magnetic System; UL Coil Insulation Class B; Industrial Panel Plug-In Type Power Relay |
Operating Temp. Range | -45 to 70°C |
Protection Category | RTI |
Dielectric Strength | 2200 Vrms Between Adjacent Contacts; 1500 to 2500 V Between Coil & Contact Class; 1200 Vrms Between Contacts & Coil; 1200 Vrms Between Open Contacts |
Coil Resistance | 120 Ohm |
Description
12V-Dc Plug-In Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM16E58)
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Mesh- Lace Closing (02207005)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-031-100)
- POTTER-BRUMFIELD 45V-DC PLUG-IN RELAY (KA-4009-3)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC24(S))
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 120V AC Coil Volts, 3 C/O (RUMC32F7)
- DAYTON Hermetically Sealed Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (1EHU6)
- SCHNEIDER ELECTRIC Single Phase Relay, 250VAC/DC Coil Volts, 1 C/O (RM17UAS15)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-DC24(S))
- OMRON Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4H-US-AC110/120)
- Potter-Brumfield Electrical Relays