Shop All Bulletin Board & Classroom Decorations
Poster Pals
Spanish Essential Classroom Posters Set I
Mfr # PS37
Zoro # G1420969
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 2-11
- Includes 7 posters
- Color Multi
- Recommended Age 7-16 Years
- Material Paper
Product Information
- Brand Poster Pals
- MFR # PS37
- Zoro # G1420969
- UPC # 777242000371
- Country of Origin Canada
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade 2-11 |
Includes | 7 posters |
Color | Multi |
Recommended Age | 7-16 Years |
Material | Paper |
Description
This 7-piece Essential Spanish Classroom Poster Set is a colorful resource that motivates while teaching. Great for classroom and student reference. Made from durable stock. Perfect for the second language learner. Includes 7 large posters, 24" x 18" each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (32701)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 8", Kraft, 15/Bundle (55VJ35)
- QUALARC ParcelDefender locking parcel & mailbox, Black color (WF-PB003)
- DELL High Yield Magenta Toner Cartridge 8K YLD 3108096, 3108399 (RF013)
- POSTER PALS French Verb Posters, Set of 7 (PS45R)
- POSTER PALS French Anchor Charts, 18in x 8in, Set of 12 (SG38)
- POSTER PALS Poster Pals PSZPS37 24 x 18 in. Spanish Essential Classroom Posters Set (PSZPS37)
- REPLOGLE GLOBES The Pioneer Globe (30801)
- TEACHER CREATED RESOURCES Home Sweet Classroom Classroom Jobs Mini Bulletin Board Set (TCR8801)
- ASHLEY PRODUCTIONS Clear Self-Adhesive Extra Small Name Plate Pocket, 3.25x10.5, PK50 (10401)
- STIKKIWORKS Grid Ceiling Hanglers™ Clip Kits, PK30 (33032)
- Poster Pals Bulletin Board & Classroom Decorations