Shop All Bulletin Board & Classroom Decorations
Poster Pals
Spanish Anchor Charts, 18in x 8in, Set of 12
Mfr # SN15
Zoro # G1422046
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 2-11
- Color Multi
- Material Paper
- Recommended Age 7-16 Years
- Includes 12 posters
Product Information
- Brand Poster Pals
- MFR # SN15
- Zoro # G1422046
- UPC # 777242310159
- Country of Origin Canada
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade 2-11 |
Color | Multi |
Material | Paper |
Recommended Age | 7-16 Years |
Includes | 12 posters |
Description
Anchor charts for common classroom Spanish interactions. Charts measure 18" x 8" each. Set of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICKIT Sensory Reflective Sound Balls, Set of 7 (72205)
- NATIONAL 5"X3" Wirebound Notebook (31220)
- ZORO SELECT Shipping Box, 36x16x16 in (55NN28)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "FRI", 1", Fluorescent Red, 500/Roll (DL6541)
- POSTER PALS French Verb Posters, Set of 7 (PS45R)
- POSTER PALS French Anchor Charts, 18in x 8in, Set of 12 (SG38)
- POSTER PALS Poster Pals PSZPS37 24 x 18 in. Spanish Essential Classroom Posters Set (PSZPS37)
- TEACHER CREATED RESOURCES Confetti Happy Birthday Chart (TCR7925)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR6100 Power Pen Learning Cards Reading (TCR6100)
- TEACHER CREATED RESOURCES Tropical Punch Calendar Bulletin Board Set, PK2 (TCR2685)
- CARSON DELLOSA Complete Calendar and Weather Pocket Chart (158003)
- Poster Pals Bulletin Board & Classroom Decorations