Shop All Bulletin Board & Classroom Decorations
Poster Pals
Poster Pals PSZSN14 Character Education Spanish Poster Set for Grade 2-11; Multi Color
Mfr # PSZSN14
Zoro # G303767003
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Poster Pals
- MFR # PSZSN14
- Zoro # G303767003
- UPC # 777242310142
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
A decorative set of 6 Spanish Character Education posters for the classroom. Posters measure 18" x 8" . Colorful resource that motivates while teaching. Great for classroom and student reference. Made from durable stock. Perfect for the second language learner.
Includes:- Colorful resource that motivates while teaching
- Great for classroom and student reference
- Color: Multi Color
- Material: Paper
- Size: 18" x 8"
- Age Recommendation: 7-17 years
- Grade: Grade 2-11
- Length (inches): 18
- Height (inches): 0.25
- Width (inches): 8
- Country of Origin: Canada
- Weight Capacity (lbs) 8
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 3 Doors, Surface, - (3503ZSU)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-KIT)
- TAPE LOGIC Tape Logic® #53 PVC Natural Rubber Tape, 2.1 Mil, 2" x 110 yds., Clear, 36/Case (T90253)
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Yellow 1 pc (10385)
- POSTER PALS French Anchor Charts, 18in x 8in, Set of 12 (SG38)
- POSTER PALS Poster Pals PSZPS37 24 x 18 in. Spanish Essential Classroom Posters Set (PSZPS37)
- POSTER PALS French Verb Posters, Set of 7 (PS45R)
- TEACHER CREATED RESOURCES Black Polka Dots Incentive Chart, PK6 (TCR7604)
- PACON ArtKraft® Duo-Finish® Paper, White, 48" x 200ft, 1 Roll (0067004)
- TEACHER CREATED RESOURCES Eucalyptus Magnetic Hall Pass, 6PK (77473)
- NORTH STAR TEACHER RESOURCES Alphabet Lines, Photo Traditional Manuscript Bulletin Board Set, PK7 (NS9009)
- Poster Pals Bulletin Board & Classroom Decorations