Shop All Bulletin Board & Classroom Decorations
Poster Pals
French Fun Photo Posters Set 10, 12in x 18in, Set of 4
Mfr # PPS3
Zoro # G1423032
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 7-16 Years
- Includes 4 posters
- Recommended Grade Grade 2-11
- Material Paper
Product Information
- Brand Poster Pals
- MFR # PPS3
- Zoro # G1423032
- UPC # 777242000036
- Country of Origin Canada
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Age | 7-16 Years |
Includes | 4 posters |
Recommended Grade | Grade 2-11 |
Material | Paper |
Description
Colorful resource that motivates while teaching. Great for classroom and student reference. Made from durable stock. Perfect for the second language learner. Set of 4 posters. Posters measure 12" x 18" each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 48inW x 36inH, Gray (695877GY)
- ZEBRA PEN JK-Refill 0.7mm Blue 2pk (88122)
- SIRCLE Heat Laminating Film, 25 x 500 ft., PK2 (RL-25-15-500-1-G)
- BOSTITCH Stapler, 25 Sheet, Black/Silver (ACI1110)
- POSTER PALS French Verb Posters, Set of 7 (PS45R)
- POSTER PALS French Anchor Charts, 18in x 8in, Set of 12 (SG38)
- POSTER PALS Poster Pals PSZPS37 24 x 18 in. Spanish Essential Classroom Posters Set (PSZPS37)
- BARKER CREEK Chevron Gray & Blue Double-Sided Border, 24/set (3657)
- BARKER CREEK Life Quotes Double-Sided Scalloped Trim Set, 3 designs, 39/set (4049)
- COROBUFF Corrugated Fireplace, Tu-Tone™ Brick, 30inH x 38inW x 7inD (P0053080)
- TEACHER CREATED RESOURCES Sailing Into...Bulletin Board Display Set (TCR5440)
- Poster Pals Bulletin Board & Classroom Decorations