Shop All Sticky Notes
Post-It
Vertical Pop-up Note Dispenser, 3" x 3", Black
Mfr # ABS330B
Zoro # G4596129
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Size 3 x 3
- Overall Height 4.2"
- Depth 3.8"
- Weight 1.28 lbs
Product Information
- Brand Post-It
- MFR # ABS330B
- Zoro # G4596129
- UPC # 638060262719
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 3 x 3 |
Overall Height | 4.2" |
Depth | 3.8" |
Overall Width | 3.8" |
Sheet Size | 3 x 3 |
Details
Item | Self-Stick Pad Dispensers |
Material | Plastic |
Color | Black |
Weight | 1.28 lbs |
Body Material | Plastic |
Rule | Plain |
Number of Sheets | 45 |
Paper Weight | 1.28 lbs |
Note Dispenser Type | Pop-Up |
Description
Post-it® Pop-up Notes Super Sticky Vertical Pop-up Note Dispenser, 3" x 3", Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE EverStrong #2 Pencils, HB (#2), Black Lead, Yellow Barrel, PK24 (2065460)
- TOPS Proposal Form, 8-1/2 x 11, Three-Part Carbonless, PK50 (3850)
- BRAND MANAGEMENT GROUP Bright White Inkjet Paper 36X300 (C6810A)
- UNIVERSAL Top-Load Poly Sheet Protectors, Nonglare, Economy, Letter, PK200 (UNV21127)
- POST-IT Steel Top Dispenser, 3 x 3, White/Steel (STL330WH)
- POST-IT Vertical Pop-up Note Dispenser, 3" x 3", White (ABS330W)
- POST-IT Assorted 1" Wide Tabs with Dispenser, Aqua, Pink, Violet, Yellow, PK88 (686-AYPV1IN)
- POST-IT Pad, Post-It 4"X6", Ne, PK3 (6603SSAN)
- POST-IT Flag, PageMarker, Bright, 10, Ast, PK500 (670-10AB)
- POST-IT Notes, Postit, 3X5, 12Pk, Lined Pk (MMM635YW)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Assrtd, PK12 (UNV35617)
- Post-It Sticky Notes