Shop All Sticky Notes
Post-It
Tab, Index File Tab, Assorted, PK24
Mfr # 686F-1
Zoro # G5025268
product price: $3.85
/pk 24, $0.16/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Primary
- Height 1.5"
- Features Lined 2" x 1.5" Tabs
- Width 2"
- Overall Width 2"
Product Information
- Brand Post-It
- MFR # 686F-1
- Zoro # G5025268
- UPC # 021200506727
- Country of Origin United States
- Category Sticky Notes
Dimensions
Height | 1.5" |
Width | 2" |
Overall Width | 2" |
Overall Height | 1.5" |
Details
Item | File Inserts/Tabs |
Color | Assorted Primary |
Features | Lined 2" x 1.5" Tabs |
Weight | 0.034 lbs |
Material | Self-Stick Note Paper |
Paper Weight | 0.034 lbs |
Tab Cut | 1/5-Cut |
Assortment Colors | Blue; Green; Red; Yellow |
File Insert/Tab Type | All-Purpose Tabs |
Description
Tab,Index File Tab,Assorted,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Compton locking mailbox, stainless steel (WF-L33SL)
- BI-SILQUE MasterVision Maya Combo Board, Melamine Dry-Erase and Cork, 18in X 24in, Aluminum Frame (XA0202170)
- PENDAFLEX Hanging File Folders, Bright Green, PK25 (PFX415315BGR)
- DAHLE Lg F P Guillotine Paper Cutter, 43-1/4" (585)
- POST-IT Pad, 3"x3", Value, Canary, PK24 (654-24SSCY)
- POST-IT Note, Post-It, 3X5, 12Pk, Ca Pk (MMM65512SSCY)
- POST-IT Sticky Arrow Flags, Sign Here, Red, PK4 (684-RDSH)
- POST-IT Super Sticky Notes, 3x3 In., Yellow, PK12 (654-12SSCY)
- POST-IT Pad, Post-It Note3"x3", Neon, PK14 (65414AN)
- POST-IT POSTIT NOTE LINE ASST3PK (6301)
- POST-IT Note, 3"x3", Pop Up Ss, Ast, PK6 (R330-6SSAN)
- Post-It Sticky Notes