Shop All Sticky Notes
Post-It
Super Sticky Notes, 6x8 In., PK4
Mfr # 6845-SSP
Zoro # G2040622
product price: $12.99
/pk 4, $3.25/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Pastel
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
- Number of Sheets 45
- Size 6 in x 8 in
- Rule Unruled
Product Information
- Brand Post-It
- MFR # 6845-SSP
- Zoro # G2040622
- UPC # 00021200507274
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 6 in x 8 in |
Details
Item | Sticky Notes |
Color | Assorted Pastel |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Number of Sheets | 45 |
Rule | Unruled |
Recycled Content | 0 % |
Pads per Pack | 4 |
Sheets per Pad | 45 |
Adhesion | Super Sticky |
Description
Sticky Notes, 6 in x 8 in, Adhesion Super Sticky, Color Assorted Pastel, Recycled Content 0 Percent, Sheets per Pad 45, Rule Unruled, Pads per Pack 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Acrylic Paint Half Gallon, Ultra Blue (102-065)
- SIGNODE Steel Strapping, 25 mil, 1648 ft., 3/4 In.W (2X1535)
- ZORO SELECT Heat Activated Shrink Tubing 4" x 1500 ft., PVC (5URK9)
- SEALER SALES Drive Belt #2 for Band Sealers Drive Belt for HL-M1120LD, FRM-1120LD (#960) (FRM-1120LD-26-2b)
- POST-IT FLAGS, POST-IT, 1"", 100CT, PE PK (MMM680PU2)
- POST-IT Note, Post-It, 4X6, 3Pk, Lined Pk (MMM6603AN)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM660RPA)
- POST-IT Note, Post-It, Yellow, PK18 (654-18CP)
- POST-IT Notes, Post-It, 3X3, 14Pk, Ast Pk (MMM65414AN)
- POST-IT FLAGS, POST-IT, 1"", 100CT, GN PK (MMM680GN2)
- POST-IT Notes, Ss, Ruled, 4X6, Ultra Pk (MMM4621SSAU)
- Post-It Sticky Notes