Shop All Sticky Notes
Post-It
Super Sticky Notes, 4x6 In., PK8
Mfr # 6445-SSP
Zoro # G0435075
product price: $12.15
/pk 8, $1.52/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
- Size 4 in x 6 in
- Rule Unruled
- Color Assorted Pastel
- Number of Sheets 45
Product Information
- Brand Post-It
- MFR # 6445-SSP
- Zoro # G0435075
- UPC # 00021200507267
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4 in x 6 in |
Details
Item | Sticky Notes |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Rule | Unruled |
Color | Assorted Pastel |
Number of Sheets | 45 |
Recycled Content | 30 % |
Pads per Pack | 8 |
Sheets per Pad | 45 |
Adhesion | Super Sticky |
Description
Sticky Notes, 4 in x 6 in, Adhesion Super Sticky, Color Assorted Pastel, Recycled Content 30 Percent, Sheets per Pad 45, Rule Unruled, Pads per Pack 8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Fist to Five Check Magnets Chart (735211)
- ZORO SELECT T-Shirt Bags, White, 23 In. L, PK1000 (5DUR5)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 8-1/2"x11", 25/BX, Clear Vinyl 25PK (CLI46911)
- GORILLA GLUE Pack Tape Hd 1.88X40Y (6042502)
- POST-IT Note, Popup, 3X3, Lined, 6Pk (MMMR335YW)
- POST-IT Sticky Flags, 1 x 1-3/4 In., Purple, PK2 (680-PU2)
- POST-IT Flag, Sign Here, Assorted, PK120 (684SH)
- POST-IT Recycled Super Sticky Notes, 4x4, PK6 (675-6SSNRP)
- POST-IT Notes, Post-It, 3X3, 18Pk, Ast Pk (MMM65418BRCP)
- POST-IT Flag, S, 1/2", 4/Pk, Assrtd, PK140 (6834ABX)
- POST-IT Notes, Post-It, 3X3, 14Pk, Ast Pk (MMM65414AU)
- Post-It Sticky Notes