Shop All Sticky Notes
Post-It
Super Sticky Notes, 4x4 In., Yellow, PK6
Mfr # 675-6SSCY
Zoro # G1918892
product price: $13.69
/pk 6, $2.28/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Number of Sheets 90
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
- Color Yellow
- Size 4 in x 4 in
Product Information
- Brand Post-It
- MFR # 675-6SSCY
- Zoro # G1918892
- UPC # 00021200531262
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4 in x 4 in |
Details
Item | Sticky Notes |
Rule | Ruled |
Number of Sheets | 90 |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Color | Yellow |
Sheets per Pad | 90 |
Pads per Pack | 6 |
Adhesion | Super Sticky |
Recycled Content | 0 % |
Description
Sticky Notes, 4 in x 4 in, Adhesion Super Sticky, Color Yellow, Recycled Content 0 Percent, Sheets per Pad 90, Rule Ruled, Pads per Pack 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- SMEAD Guide, Card, 4X6, 1/5, A-Z Pk (SMD56076)
- PILOT Pen, Neo-Gel, 0.7Mm, Be, PK12 (14002)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Yellow PK12 (UNV08851)
- POST-IT Note, Post-It, 4X6, 12Pk, Ca Pk (MMM659YW)
- POST-IT Note, Post-It, Rcyc, 3X3, 12Pk (MMM654RPA)
- POST-IT Sign Here, Flag, Ast, PK248 (680-SH4VA)
- POST-IT Note, Post-It, 3"X3", Yellow, PK12 (654YW)
- POST-IT Note, Post, It, 4"X6", Ast, PK5 (660RPA)
- POST-IT Steel Top Dispenser, 3 x 3, White/Steel (STL330WH)
- POST-IT Flag, 3", Durable Tab, Whitet, PK50 (686F-50WH3IN)
- Post-It Sticky Notes