Shop All Sticky Notes
Post-It
Super Sticky Notes, 4x4 In., Yellow, PK12
Mfr # 675-12SSCP
Zoro # G2375396
product price: $23.39
/pk 12, $1.95/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Size 4 in x 4 in
- Color Yellow
- Number of Sheets 90
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
Product Information
- Brand Post-It
- MFR # 675-12SSCP
- Zoro # G2375396
- UPC # 00051131945920
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4 in x 4 in |
Details
Item | Sticky Notes |
Rule | Ruled |
Color | Yellow |
Number of Sheets | 90 |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Adhesion | Super Sticky |
Sheets per Pad | 90 |
Pads per Pack | 12 |
Recycled Content | 0 % |
Description
Sticky Notes, 4 in x 4 in, Adhesion Super Sticky, Color Yellow, Recycled Content 0 Percent, Sheets per Pad 90, Rule Ruled, Pads per Pack 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Film Poly Blk4Mil20X100' (625949)
- QUARTET Portable Folding Easel 63"x34", Black (27E)
- FADELESS Bulletin Board Art Paper Roll, Nature Assortment, 48in x 12ft, PK4 (0057535)
- GHENT Message Center 36"H x 24"W, Navy (PA13624VX-195)
- POST-IT Recycled Sticky Notes, 3x3, Helsinki, PK12 (654-RP-A)
- POST-IT Flag, S Size, Assrted, PK140 (6834AB)
- POST-IT FLAGS, POST-IT, 1"", 100CT, BE PK (MMM680BE2)
- POST-IT Notes, 2X2, 8Pk, Assrtd Pk (MMM6228SSAN)
- POST-IT Note, Post-It, Rcyc, 3X3, 12Pk (MMM654RPYW)
- POST-IT Pad, 3"x3", Recyc, Popup, Canary, PK12 (R330RP-12YW)
- POST-IT Flag, Portable Dispenser, Assorted, PK160 (680-PGOP2)
- Post-It Sticky Notes