Shop All Sticky Notes
Post-It
Super Sticky Notes, 4x4 In., PK6
Mfr # 675-6SSUC
Zoro # G5379972
product price: $14.15
/pk 6, $2.36/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Pastel
- Size 4 in x 4 in
- Rule Ruled
- Number of Sheets 90
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
Product Information
- Brand Post-It
- MFR # 675-6SSUC
- Zoro # G5379972
- UPC # 00021200469084
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4 in x 4 in |
Details
Item | Sticky Notes |
Color | Assorted Pastel |
Rule | Ruled |
Number of Sheets | 90 |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Pads per Pack | 6 |
Recycled Content | 0 % |
Adhesion | Standard |
Sheets per Pad | 100 |
Description
Sticky Notes, 4 in x 4 in, Adhesion Standard, Color Assorted Pastel, Recycled Content 0 Percent, Sheets per Pad 100, Rule Ruled, Pads per Pack 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Electric Shrin k Wrap Heatgun, 60" Cord (SH-GUN-E)
- XEROX Waste Toner Bottle, , 25,000 Page-Yield (008R13325)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 11 Pockets, Black (806407)
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 1, PK108 (58506BD)
- POST-IT FLAGS, VALUPK, 1""&1/2"", 208CT PK (MMM680BBBGA4VA)
- POST-IT FLAGS, POST-IT, 1"", 100CT, GN PK (MMM680GN2)
- POST-IT Flag, 50Fl/Dsp, 12Dsp/Bx, Green, PK6 (680-GN12)
- POST-IT FLAGS, VALUPK, 1/2"", W/ARROWS PK (MMM683VAD1)
- POST-IT Note, 3"x3", Pop Up Ss, Jwl, PK6 (R330-6SSUC)
- POST-IT Dispenser, Note, Black (DS330BK)
- POST-IT Note, Pst-It, 3"x3", Ast, PK5 (6545UC)
- Post-It Sticky Notes