Shop All Sticky Notes
Post-It
Super Sticky Notes, 3x3 In., PK12
Mfr # 654-12SSUC
Zoro # G5379866
product price: $16.59
/pk 12, $1.38/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 90
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
- Size 3 in x 3 in
- Color Assorted Pastel
- Rule Unruled
Product Information
- Brand Post-It
- MFR # 654-12SSUC
- Zoro # G5379866
- UPC # 00021200473739
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3 in x 3 in |
Details
Item | Sticky Notes |
Number of Sheets | 90 |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Color | Assorted Pastel |
Rule | Unruled |
Sheets per Pad | 90 |
Adhesion | Super Sticky |
Pads per Pack | 12 |
Description
Sticky Notes, 3 in x 3 in, Adhesion Super Sticky, Color Assorted Pastel, Sheets per Pad 90, Rule Unruled, Pads per Pack 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Skip-A-Line Ruled Writing Paper, 3/4 Inch Ruled Long Way, 11 x 8-1/2 Inches, 500 Sheets (772)
- MAYNE Westbrook Plus Mail Post - White (5830-W)
- US CARGO CONTROL 27" x 20' Neoprene Floor Runner - Red (FRN27X20-R)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (69701)
- POST-IT Notes, Post-It, 1.5X2, 12Pk, Ca Pk (MMM653YW)
- POST-IT Pad, Post-It 4"X4", Canary, Yellow, PK6 (6756SSCY)
- POST-IT Notes, Popup, 3X3, 18Pk, Assrtd Pk (MMMR33018AUCP)
- POST-IT Flag, Pgmrk, 1/2"", 500Ct, Neon Pk (MMM6705AN)
- POST-IT Notes, Post-It, 3X3, 12Pk, Ca Pk (MMM65412SSCY)
- POST-IT Flag, Desk Grip Dispenser, Yellow, PK200 (680HVYW)
- POST-IT Note, Post-It, Rcyc, 3X3, 12Pk (MMM654RPYW)
- Post-It Sticky Notes