Shop All Sticky Notes
Post-It
Pop-up Sticky Notes, 3x3 In., PK12
Mfr # R330-12AN
Zoro # G5379796
original price:
$17.39
6% off
new price: $16.29
/pk 12, $1.36/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Unruled
- Size 3 in x 3 in
- Number of Sheets 100
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
- Recycled Content 0 %
Product Information
- Brand Post-It
- MFR # R330-12AN
- Zoro # G5379796
- UPC # 00021200527401
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3 in x 3 in |
Details
Item | Sticky Notes |
Rule | Unruled |
Color | Assorted Bright |
Number of Sheets | 100 |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Recycled Content | 0 % |
Adhesion | Standard |
Pads per Pack | 12 |
Sheets per Pad | 100 |
Description
Sticky Notes, 3 in x 3 in, Adhesion Standard, Color Assorted Bright, Recycled Content 0 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Strapping, Polyester Fiber, 1125 ft. L (500032)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 38 x 8 x 26", Kraft, 5/Bundle (38826FPFOL)
- DACASSO Black Leather 8 Round Coaster Set with Holder (AG-1058)
- WESTCOTT Stainless Steel Scissors Three Pack, 8 in. Long, 3 in. Cut Length, Assorted Color Offset Handle, 3PK (13023/13403)
- POST-IT Recycled Sticky Notes, 3x3, Helsinki, PK12 (654-RP-A)
- POST-IT Recycled Sticky Notes, 3x3 In., YW, PK12 (654-RP)
- POST-IT Note, Popup, 3X3, 18Pk, Assrtd Pk (MMMR330144B)
- POST-IT Super Sticky Easel Pad 560 VAD 4PK, 2, PK4 (560 VAD 4PK)
- POST-IT Flag, 100Dp, Arrows, Bright, PK100 (684ARR2)
- POST-IT Note, Postit, Ruled4"X6", Yllw, PK12 (660YW)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSAUCP)
- Post-It Sticky Notes