Shop All Sticky Notes
Post-It
Pop-up 3 x 3 Note Refill, Miami, 100 Notes/Pad, PK18
Mfr # R330-18SSMIA-CP
Zoro # G501860452
product price: $38.99
/pk 18, $2.17/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Size 3" x 3"
- Sheet Size 3" x 3"
- Paper Weight 1.746 lbs
- Rule Unruled
Product Information
- Brand Post-It
- MFR # R330-18SSMIA-CP
- Zoro # G501860452
- UPC # 638060662571
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Number of Sheets | 100 |
Color | Supernova Neons Collection |
Paper Weight | 1.746 lbs |
Rule | Unruled |
Body Material | Paperboard |
Includes | (1) Cabinet Pack Tray |
Weight | 1.746 lbs |
For Use With | 3" x 3" Pop-Up Dispensers |
Features | Supernova Neons Collection Cabinet Pack—18 bright, saturated and out-of-this-world pads in a convenient tray to help you keep your supplies neat and organized. |
Material | Paperboard |
Dispenser Color/Design | Aqua Wave Design |
Pad Type | Super-Sticky Pop-Up |
Note Dispenser Type | Cabinet Pack Tray |
Shape | Square |
Description
Post-it® Super Sticky Pop-up Notes make it easy to grab one note at a time. Super Sticky adhesive ensures notes hold stronger and longer, yet remove just as cleanly as Original Notes. They're the perfect size for leaving notes of encouragement or a quick reminder. Accordion-style notes are made specifically for Post-it® Pop-up dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 24", Kraft, 20/Bundle (11A731)
- THERMOSAFE Diagnostic Shipper, 2 In. H, 4 In. W, PK33 (473)
- ZORO SELECT Flat Corrugated Boxes, 22" x 16" x 6", Kraft, 25/Bundle (55VH68)
- BUSINESS SOURCE 3x3 Extreme Colors Adhesive Notes, Assorted, 12PK (BSN36615)
- POST-IT Pop-up 3 x 3 Note Refill, Cape Town, 100 Sheets/Pad, PK18 (R33018CTCP)
- POST-IT Pad, Note 3"x3", Ultra, Asstrd, PK18 (R330-18AUCP)
- POST-IT Note, Post-It, 1.5"X2", PK12 (653YW)
- POST-IT Note, Postit, 4X6, 12Pk, Lined Pk (MMM660RPYW)
- POST-IT Big Notes, 11 x 11, Orange, 30 Sheets (BN11O)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSAUCP)
- 3M Post-it, PADS IN RIO DE JANEIRO COLORS, 3 X 3, 90-SHEET PADS, 5PK (6545SSUC)
- Post-It Sticky Notes