Shop All Sticky Notes
Post-It
Pads in Miami Colors, 3 x 3, 90/Pad, PK12
Mfr # 654-12SSMIA
Zoro # G4588261
product price: $29.89
/pk 12, $2.49/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Supernova Neons Collection
- Size 3" x 3"
- Weight 1.09 lbs
- Paper Weight 1.09 lbs
- Sheet Size 3" x 3"
Product Information
- Brand Post-It
- MFR # 654-12SSMIA
- Zoro # G4588261
- UPC # 51125006705
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Color | Supernova Neons Collection |
Weight | 1.09 lbs |
Paper Weight | 1.09 lbs |
Number of Sheets | 90 |
Rule | Unruled |
Shape | Square |
Pad Type | Super-Sticky |
Description
Post-it® Notes Super Sticky Pads in Miami Colors, 3 x 3, 90/Pad, 12 Pads/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Spectrum® Math Workbook, Grade 8 (704568)
- C-LINE PRODUCTS C-Line 46912 Shop Ticket Holders 9 x 12 Clear Front and Back with Black Stitching 25/box (46912)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", White, 1000/Case (RTS14W)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Red Ink, Black Barrel, PK12 PK (2093226)
- POST-IT Pad, 3"x3", Recyc, Popup, Canary, PK12 (R330RP-12YW)
- POST-IT Notes, Post-It, Sprstck, Miami, PK5 (6545SSMIA)
- POST-IT Flag, 50Fl/Dsp, 12Dsp/Bx, Green, PK6 (680-GN12)
- POST-IT Recycled Super Sticky Notes, 3x3, PK5 (654-5SSNRP)
- POST-IT Original Pads in Canary Yellow, 3 x 3, 100 Sheets/Pad (654 YW)
- POST-IT Note, Postit, Ruled4"X6", Yllw, PK12 (660YW)
- POST-IT Note, Pop-Up, 3"x3", Ne, PK12 (R330-N-ALT)
- Post-It Sticky Notes