Shop All Sticky Notes
Post-It
Pad, Postit 5"X8"Memo, PK2
Mfr # 663YW
Zoro # G5025889
product price: $4.99
/pk 2, $2.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 50
- Color Canary Yellow
- Rule Note Ruled
- Size 5" x 8"
- Recycled Content 1
Product Information
- Brand Post-It
- MFR # 663YW
- Zoro # G5025889
- UPC # 021200505607
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 5" x 8" |
Sheet Size | 5" x 8" |
Details
Item | Pad,Postit 5"X8"Memo,PK2 |
Number of Sheets | 50 |
Color | Canary Yellow |
Rule | Note Ruled |
Recycled Content | 1 |
Paper Weight | 0.491 lbs |
Shape | Rectangular |
Pad Type | Standard |
Description
Pad,Postit 5 In.X8 In.Memo,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Folder, 2Pocket, W/Fastnr, Dbe 25PK (AVE47975)
- CANON Ink/Paper Combo 6513B010 (CLI-251), Black/Cyan/Magenta/Yellow, PK12 (6513B010)
- PAPER MATE Tape, Correction, Dryline, 1pcs. (660415)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 12" x 12", Kraft, 20/Bundle (493U74)
- POST-IT Sticky Notes, 3x3 In., Yellow, PK18 (654-14+4YW)
- POST-IT Note, Post-It, 3"X5", Ast, PK5 (655RPA)
- POST-IT Refill, Post-It, 3"x3", Yellow, PK1200 (R330YW)
- POST-IT Pads in Miami Colors, 4 x 6, 90/Pad, PK3 (660-3SSMIA)
- POST-IT Pop-up Notes Sticky Pop-up, 3x3, PK18 (R33018SSAUCP)
- POST-IT Notes, Suprstky, 3X3, 24Pk, Ast Pk (MMM65424SSAUCP)
- POST-IT Notes, Popup, 2X2, 8Pk, Assrtd Pk (MMM6228SSAU)
- Post-It Sticky Notes