Shop All Sticky Notes
Post-It
Pad, Post-It 3"x3" 12, Cayw, PK12
Mfr # 65412SSCY
Zoro # G5026546
product price: $16.95
/pk 12, $1.41/ea
$16.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Unruled
- Color Canary Yellow
- Size 3" x 3"
- Number of Sheets 90
- Sheet Size 3" x 3"
Product Information
- Brand Post-It
- MFR # 65412SSCY
- Zoro # G5026546
- UPC # 021200531217
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Pad,Post-It 3"x3" 12,Cayw,PK12 |
Rule | Unruled |
Color | Canary Yellow |
Number of Sheets | 90 |
Paper Weight | 1.155 lbs |
Shape | Square |
Pad Type | Super-Sticky |
Description
Pad,Post-It 3 In.x3 In. 12,Cayw,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Pick N Pluck Foam for 1060 (1062)
- U-MARK A10 Paint Marker Yellow (10106)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248F-A)
- XEROX Paper, Bold Digital, 11X17 Pk (XER3R11762)
- POST-IT Note, Post-It, Rcyc, 3X3, 24Pk (MMM654R24CPCY)
- POST-IT Pad, Post-It, Note3"x3", Assortd, PK14 (65414AU)
- POST-IT Flag, Desk Grip Dispenser, Red, PK200 (680HVRD)
- POST-IT FLAGS, VALUPK, 1/2"", W/ARROWS PK (MMM683VAD1)
- POST-IT Notes, Postit, 1.5X2, 12Pk, Ast Pk (MMM653AN)
- POST-IT Pad, Post-It Lined 3"X3", Yellow, PK6 (6306PK)
- POST-IT Pop-up 3 x 3 Note Refill, Miami, 90/Pad, PK6 (R330-6SSMIA)
- Post-It Sticky Notes