Shop All Sticky Notes
Post-It
Pad, Note 3"X3", Assorted, PK24
Mfr # 654-CYP-24VA
Zoro # G5026211
product price: $36.39
/pk 24, $1.52/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Unruled
- Size 3" x 3"
- Number of Sheets 100
- Color Poptimistic Collection Combo
- Sheet Size 3" x 3"
Product Information
- Brand Post-It
- MFR # 654-CYP-24VA
- Zoro # G5026211
- UPC # 051131935297
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Rule | Unruled |
Number of Sheets | 100 |
Color | Poptimistic Collection Combo |
Paper Weight | 2.341 lbs |
Assortment Colors | (12) Canary Yellow; (12) Poptimistic Collection Colors |
Shape | Square |
Pad Type | Standard |
Features | Value Pack Combo—Includes 12 pads in Canary Yellow and 12 randomly selected pads from the Poptimistic Color Collection. |
Description
Pad,Note 3 In.X3 In.,Assorted,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark 52D0Z00 Imaging Unit (LEX52D0Z00)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 3", White, 50/Bundle (M643)
- VISIFIX Desk Business Card File, 5"x9-5/16"x3-3/4", Black/Gray (DBL241301)
- AMANO Ac Adapter Power Cord For Model Pix-55/A (EOE-115570)
- POST-IT Note, Post-It, Rcyc, 3X5, 12Pk (MMM655RPYW)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSMIACP)
- POST-IT Note, Pst-It, 3"x3", Ne, PK5 (6545PK)
- POST-IT Note, Popup, 4X4, 6Pk, Lined Pk (MMM6756SSAN)
- POST-IT Notes, Post-It, 3X3, 18Pk, Ast Pk (MMM65418BRCP)
- POST-IT Flag, Portable Dispenser, Assorted, PK160 (680-PGOP2)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 24PK (70007079984)
- Post-It Sticky Notes