Shop All Sticky Notes
Post-It
Pad, 3"x3", Value, Canary, PK24
Mfr # 654-24SSCY
Zoro # G5026397
product price: $30.99
/pk 24, $1.29/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Canary Yellow
- Number of Sheets 90
- Rule Unruled
- Size 3" x 3"
- Sheet Size 3" x 3"
Product Information
- Brand Post-It
- MFR # 654-24SSCY
- Zoro # G5026397
- UPC # 051141335292
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Color | Canary Yellow |
Number of Sheets | 90 |
Rule | Unruled |
Paper Weight | 2.21 lbs |
Features | Value Pack—Stock up and save! |
Pad Type | Super-Sticky |
Shape | Square |
Description
Pad,3 In.x3 In.,Value,Canary,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Recycled Clipboard, Blue (00439)
- 3M Scotch, 3850 HEAVY-DUTY PACKAGING TAPE, 3in CORE, 1.88in X 54.6 YDS, CLEAR, 6/PACK (38506)
- C-LINE PRODUCTS Report Cover 8-1/2 x 11", Clear, PK100 (31347)
- ICONEX Self-Adhesive Currency Straps, Mustard, $10,000 in $100 Bills, PK1000 (55010)
- POST-IT FLAGS, VALUPK, 1/2"", W/ARROWS PK (MMM683VAD1)
- POST-IT Note, Pst-It1.5"X2", Neon, PK12 (653AN)
- POST-IT Big Notes, 11 x 11, Yellow, 30 Sheets (BN11)
- POST-IT Pad, Post-It 4"X6", Ne, PK3 (6603SSAN)
- POST-IT Tabs, 1in. Solid, Red, Yellow, Blue, 66 Tabs & Dispenser Per Set, 3PK (686RYBT)
- POST-IT Page Flags in Portable Dispenser, Assorted Brights, PK100 (683-5CB2)
- REDI-TAG Flag, SignHere, Dispenser, Yellow, PK120 (81014)
- Post-It Sticky Notes