Shop All Sticky Notes
This Product is Discontinued
Post-It
Pad, 25"X30" Self-Stick, White, PK6 (Discontinued)
Mfr # 559VAD6PK
Zoro # G5026878
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rule Unruled
- Size 25 x 30
- Color White
- Number of Sheets 30
- Width 25"
Product Information
- Brand Post-It
- MFR # 559VAD6PK
- Zoro # G5026878
- UPC # 051131979345
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 25 x 30 |
Width | 25" |
Length | 30" |
Overall Length | 30" |
Overall Width | 25" |
Details
Item | Paper Pads/Note Pads |
Rule | Unruled |
Color | White |
Number of Sheets | 30 |
Features | Vertical-Orientation Value Pack—Stock up and save! |
Material | Cardboard |
Weight | 19.67 lbs |
Binding | Stapled |
Description
Pad,25 In.X30 In. Self-Stick,White,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.