Shop All Sticky Notes
Post It Notes Super Sticky
100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Wanderlust Pastels, 45 Sheets/Pad, 4PK
Mfr # 70007079570
Zoro # G408374335
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 0.5 lbs
- Size 4" x 6"
- Sheet Size 4" x 6"
- Rule Ruled
- Color Fresh Mint; Orchid Frost; Pebble Gray; Pink Salt; Positively Pink; Washed Denim
Product Information
- Brand Post It Notes Super Sticky
- MFR # 70007079570
- Zoro # G408374335
- UPC # 76308410209
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4" x 6" |
Sheet Size | 4" x 6" |
Details
Item | Self-Stick Pads |
Paper Weight | 0.5 lbs |
Rule | Ruled |
Color | Fresh Mint; Orchid Frost; Pebble Gray; Pink Salt; Positively Pink; Washed Denim |
Number of Sheets | 45 |
Pad Type | Standard |
Assortment Colors | Fresh Mint; Orchid Frost; Pebble Gray; Pink Salt; Positively Pink; Washed Denim |
Shape | Rectangular |
Description
Post-it 100% Recycled Paper Super Sticky Notes are made from 100% recycled paper and feature two times the sticking power to make sure your message stays put. The water-based adhesive reliably sticks to doors, windows and walls, so you can take your to-do list anywhere. Succeed in your everyday tasks and feel good knowing these notes are made in a zero-waste-to-landfill plant. Packaging is also made from 100% recycled paper.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYRON Standard Laminate Refill Cartridge, 25" (DL403-300)
- ZORO SELECT Flat Corrugated Boxes, 18" x 14" x 4", Kraft, 25/Bundle (11R414)
- BI-SILQUE Magnetic Push Pins - 3/4" Diameter - Assorted Colors - Pack of 6 (IM356601)
- 2000 PLUS Easy Select Dater, Self-Inking, Black (011091)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 5, Canary Yellow, 70 Sheets/Pad, 12PK (70007079760)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Oasis, 45 Sheets/Pad, 4PK (70007079927)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 6PK (70007079976)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 24PK (70007079802)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 12PK (70007079810)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yelow, 70 Sheets/Pad, 12PK (70007079745)
- POST-IT FLAGS, ARROW, 1/2"", 100, STNDRD PK (MMM684ARR1)
- Post It Notes Super Sticky Sticky Notes