Shop All Sticky Notes
Post It Notes Super Sticky
100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Oasis, 45 Sheets/Pad, 4PK
Mfr # 70007079927
Zoro # G208374320
original price:
$13.45
13% off
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Fresh Mint; Limeade; Lucky Clover; Sea Glass; Washed Denim
- Rule Ruled
- Paper Weight 0.5 lbs
- Size 4" x 6"
- Sheet Size 4" x 6"
Product Information
- Brand Post It Notes Super Sticky
- MFR # 70007079927
- Zoro # G208374320
- UPC # 76308410629
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4" x 6" |
Sheet Size | 4" x 6" |
Details
Item | Self-Stick Pads |
Color | Fresh Mint; Limeade; Lucky Clover; Sea Glass; Washed Denim |
Rule | Ruled |
Paper Weight | 0.5 lbs |
Number of Sheets | 45 |
Shape | Rectangular |
Pad Type | Standard |
Assortment Colors | Fresh Mint; Limeade; Lucky Clover; Sea Glass; Washed Denim |
Description
Post-it 100% Recycled Paper Super Sticky Notes are made from 100% recycled paper and feature two times the sticking power to make sure your message stays put. The water-based adhesive reliably sticks to doors, windows and walls, so you can take your to-do list anywhere. Succeed in your everyday tasks and feel good knowing these notes are made in a zero-waste-to-landfill plant. Packaging is also made from 100% recycled paper.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNLINE Planner, Weekly, Coilpro, Bk (REDCB950CBLK)
- AVERY Avery® Big Tab™ Insertable Dividers 11110, Buff Paper, 5 Clear Tabs, 1 Set (7278211110)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Black, White/Black Barrel, PK60 (2013311)
- BUSINESS SOURCE Thermal Print Thermal Paper 2 1/4" x 165 ft, PK3 (25348)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 6PK (70007079976)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 5, Canary Yellow, 70 Sheets/Pad, 12PK (70007079760)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 5PK (70007079968)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yelow, 70 Sheets/Pad, 12PK (70007079745)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 24PK (70007079984)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 12PK (70007079810)
- POST-IT Pad, Postit 5"X8"Memo, PK2 (663YW)
- Post It Notes Super Sticky Sticky Notes