Shop All Sticky Notes
Post It Notes Super Sticky
100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Oasis, 45 Sheets/Pad, 12PK
Mfr # 70007079935
Zoro # G208374337
product price: $22.19
/pk 12, $1.85/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4" x 6"
- Paper Weight 1 lbs
- Color Fresh Mint; Limeade; Lucky Clover; Sea Glass; Washed Denim
- Size 4" x 6"
- Number of Sheets 45
Product Information
- Brand Post It Notes Super Sticky
- MFR # 70007079935
- Zoro # G208374337
- UPC # 76308410636
- Country of Origin United States
- Category Sticky Notes
Dimensions
Sheet Size | 4" x 6" |
Size | 4" x 6" |
Details
Item | Self-Stick Pads |
Paper Weight | 1 lbs |
Color | Fresh Mint; Limeade; Lucky Clover; Sea Glass; Washed Denim |
Number of Sheets | 45 |
Rule | Ruled |
Pad Type | Standard |
Shape | Rectangular |
Assortment Colors | Fresh Mint; Limeade; Lucky Clover; Sea Glass; Washed Denim |
Description
Post-it 100% Recycled Paper Super Sticky Notes are made from 100% recycled paper and feature two times the sticking power to make sure your message stays put. The water-based adhesive reliably sticks to doors, windows and walls, so you can take your to-do list anywhere. Succeed in your everyday tasks and feel good knowing these notes are made in a zero-waste-to-landfill plant. Packaging is also made from 100% recycled paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEIKO INSTRUMENTS Bulk Address Labels, 1000 Roll (SLP-1RLB)
- TATCO Mailing Seal Dispenser, 2 Adaptors, 3-1/2"x5" (TCO36300)
- SCOTCH Packaging Tape, 2 x 800 in., Clear (145)
- NSI NSI-Smithsonian 52276 Smithsonian Rocket Science (52276)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Wanderlust Pastels, 45 Sheets/Pad, 4PK (70007079570)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 24PK (70007079802)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Oasis, 45 Sheets/Pad, 4PK (70007079927)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yellow, 70 Sheets/Pad, 5PK (70007079737)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 5PK (70007079968)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 5, Canary Yellow, 70 Sheets/Pad, 12PK (70007079760)
- POST-IT Sticky note Pop-up Notes R-330-YW Pop-Up Note Refills- 3 x 3- Canary Yellow- 100 Sheets (R-330-YW)
- Post It Notes Super Sticky Sticky Notes