Shop All Sticky Notes
Post It Notes Super Sticky
100% Recycled Paper Super Sticky Notes, Ruled, 4 x 4, Wanderlust Pastels, 70 Sheets/Pad, 3PK
Mfr # 70007079596
Zoro # G408374328
product price: $7.35
/pk 3, $2.45/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4" x 4"
- Color Fresh Mint; Orchid Frost; Pebble Gray; Pink Salt; Positively Pink; Washed Denim
- Paper Weight 0.4 lbs
- Rule Ruled
- Number of Sheets 70
Product Information
- Brand Post It Notes Super Sticky
- MFR # 70007079596
- Zoro # G408374328
- UPC # 76308410223
- Country of Origin United States
- Category Sticky Notes
Dimensions
Sheet Size | 4" x 4" |
Size | 4" x 4" |
Details
Item | Self-Stick Pads |
Color | Fresh Mint; Orchid Frost; Pebble Gray; Pink Salt; Positively Pink; Washed Denim |
Paper Weight | 0.4 lbs |
Rule | Ruled |
Number of Sheets | 70 |
Assortment Colors | Fresh Mint; Orchid Frost; Pebble Gray; Pink Salt; Positively Pink; Washed Denim |
Shape | Square |
Pad Type | Standard |
Description
Post-it 100% Recycled Paper Super Sticky Notes are made from 100% recycled paper and feature two times the sticking power to make sure your message stays put. The water-based adhesive reliably sticks to doors, windows and walls, so you can take your to-do list anywhere. Succeed in your everyday tasks and feel good knowing these notes are made in a zero-waste-to-landfill plant. Packaging is also made from 100% recycled paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelope, 9-1/2 In. W, PK100 (5VFT0)
- RICOH Ricoh 415010 Type T 2500 Staples Refill - Pack of 2 (415010)
- TAPE LOGIC Tape Logic® Labels, "Corrosive", 4" x 4, Black/White, 500/Roll (DL5750)
- TOPS Time Card/Pyramid Model 331-10, PK500 (1291)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 6PK (70007079976)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Wanderlust Pastels, 45 Sheets/Pad, 4PK (70007079570)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 24PK (70007079802)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 24PK (70007079984)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 12PK (70007079810)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yellow, 70 Sheets/Pad, 5PK (70007079737)
- WARP BROTHERS Warp Brothers RSF 18X18 Red Safety Flag 500Ea 18 In. (6176457)
- Post It Notes Super Sticky Sticky Notes