Shop All Sticky Notes
Post It Notes Super Sticky
100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 6PK
Mfr # 70007079950
Zoro # G308374329
original price:
$17.22
14% off
new price: $14.75
/pk 6, $2.46/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 70
- Size 3" x 3"
- Paper Weight 0.448 lbs
- Sheet Size 3" x 3"
- Rule Unruled
Product Information
- Brand Post It Notes Super Sticky
- MFR # 70007079950
- Zoro # G308374329
- UPC # 76308410650
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Number of Sheets | 70 |
Paper Weight | 0.448 lbs |
Rule | Unruled |
Color | Fresh Mint; Orchid Frost; Pebble Gray; Pink Salt; Positively Pink; Washed Denim |
Assortment Colors | Fresh Mint; Orchid Frost; Pebble Gray; Pink Salt; Positively Pink; Washed Denim |
Shape | Square |
Pad Type | Standard |
Description
Post-it 100% Recycled Paper Super Sticky Notes are made from 100% recycled paper and feature two times the sticking power to make sure your message stays put. The water-based adhesive reliably sticks to doors, windows and walls, so you can take your to-do list anywhere. Succeed in your everyday tasks and feel good knowing these notes are made in a zero-waste-to-landfill plant. Packaging is also made from 100% recycled paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Perf Cling 20x20 600 (318)
- MARTIN YALE Tabletop Paper Jogger, 15-1/4"x11-1/2"x15-1/4", Gray (PRE400)
- LUXOR 60" x 40" Mobile Whiteboard (MB6040WW)
- SEALER SALES Silicone Rubber Pad for KF-300HC, KF-305HC (SR-KF-300HC/305HC)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 24PK (70007079802)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 5PK (70007079968)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 6PK (70007079976)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 5, Canary Yellow, 70 Sheets/Pad, 12PK (70007079760)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Oasis, 45 Sheets/Pad, 12PK (70007079935)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yellow, 70 Sheets/Pad, 5PK (70007079737)
- POST-IT Super Sticky Notes, 3x3 In., PK12 (654-12SSUC)
- Post It Notes Super Sticky Sticky Notes