Shop All Sticky Notes
Post-It
Note, Pst-It, 3"x3", Ne, PK5
Mfr # 6545PK
Zoro # G5026345
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" x 3"
- Rule Unruled
- Color Poptimistic Collection
- Number of Sheets 100
- Weight 0.483 lbs
Product Information
- Brand Post-It
- MFR # 6545PK
- Zoro # G5026345
- UPC # 021200699313
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Note,Pst-It,3"x3",Ne,PK5 |
Rule | Unruled |
Color | Poptimistic Collection |
Number of Sheets | 100 |
Weight | 0.483 lbs |
Paper Weight | 0.483 lbs |
Shape | Square |
Pad Type | Standard |
Description
Note,Pst-It,3 In.x3 In.,Ne,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Pouch, Thermal, Badge, Clear, PK100 (TP5852100)
- PACON Board, Rr, 22X28, 6Ply, We, 25Pk (PAC54611)
- ZORO SELECT 3" Stretch Wrap Holder, Pk5 (3UAX2)
- POST-IT Assorted 1" Wide Tabs with Dispenser, Aqua, Pink, Violet, Yellow, PK88 (686-AYPV1IN)
- POST-IT Super Sticky Notes, 3x5 In., Yellow, PK12 (655-12SSCY)
- POST-IT Note Pads in Summer Joy Collection Colors, 3" x 3" 90 Sheets/Pad, PK5, 5PK (7100269497)
- POST-IT Pads in Miami Colors, 3 x 3, 70/Pad, PK24 (654-24SSMIA-CP)
- POST-IT Pad, Post-It Note3"x3", Neon, PK14 (65414AN)
- POST-IT Note, Supersticky, Ult, PK12 (654-12SSUC)
- POST-IT Pad, 4"X6", Grid, Blue, PK6 (660-SSGRID)
- POST-IT Sticky Flags, Sign Here, 1x1-3/4 In, YW, PK2 (680-SH2)
- Post-It Sticky Notes