Shop All Sticky Notes
Post-It
Note, Pop-Up, 3"x3", Ne, PK12
Mfr # R330-N-ALT
Zoro # G5024577
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Rule Unruled
- Color Poptimistic Collection
- Size 3" x 3"
- Features Alternating Poptimistic Collection Colors—Includes six pads in alternating Poptimistic Power Pink/Acid Lime and six pads in alternating Poptimistic Vital Orange/Guava.
Product Information
- Brand Post-It
- MFR # R330-N-ALT
- Zoro # G5024577
- UPC # 021200980510
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Number of Sheets | 100 |
Rule | Unruled |
Color | Poptimistic Collection |
Features | Alternating Poptimistic Collection Colors—Includes six pads in alternating Poptimistic Power Pink/Acid Lime and six pads in alternating Poptimistic Vital Orange/Guava. |
Weight | 1.15 lbs |
For Use With | 3" x 3" Pop-Up Dispensers |
Paper Weight | 1.15 lbs |
Pad Type | Pop-Up |
Assortment Colors | Poptimistic Power Pink/Acid Lime; Poptimistic Vital Orange/Guava |
Shape | Square |
Description
Note,Pop-Up,3 In.x3 In.,Ne,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Tamper Evident Label, Blk/Wht, .7"x26.2ft. (TZESE4)
- BANKERS BOX Storage File Box, White, PK4 (FEL0001103)
- PACON Paper, Bond, Neon, 24#, Ast, 100 Pk (PAC104331)
- SAFCO Hanging Clamps For 18" x 24" Sheets, PK6 (50016)
- POST-IT Super Sticky Notes, 6x8 In., PK4 (6845-SSP)
- POST-IT Notes, Post-It, 3X3, 14Pk, Ast Pk (MMM65414AU)
- POST-IT Pads in Miami Colors, 3 x 3, 90/Pad, PK12 (654-12SSMIA)
- POST-IT Sticky Notes, 1 3/8 in x 1 7/8 in Sz, PK24 (653-24VAD)
- POST-IT Notes, Postit, 1.5X2, 12Pk, Ast Pk (MMM653AN)
- POST-IT Recycled Sticky Notes, 3x3, Helsinki, PK12 (654-RP-A)
- POST-IT Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sht, PK24 (65324ANVAD)
- Post-It Sticky Notes