Shop All Sticky Notes
Post-It
Note, 3"x3" Pop-Up Disp, Ast, PK12
Mfr # DS330-SSVA
Zoro # G5024918
product price: $25.79
/pk 12, $2.15/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Clear
- Number of Sheets 90
- Size 3 x 3
- Includes (12) Marrakesh Rio de Janeiro Super Sticky Pop-up Pad
- Overall Height 1.63"
Product Information
- Brand Post-It
- MFR # DS330-SSVA
- Zoro # G5024918
- UPC # 051131966390
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 3 x 3 |
Overall Height | 1.63" |
Overall Width | 4.19" |
Sheet Size | 3 x 3 |
Overall Depth | 4.06" |
Details
Item | Self-Stick Pad Dispensers |
Color | Black/Clear |
Number of Sheets | 90 |
Includes | (12) Marrakesh Rio de Janeiro Super Sticky Pop-up Pad |
Features | Value Pack—Stock up and Save! |
Body Material | Plastic |
Paper Weight | 2.307 lbs |
Paper Color | Marrakesh; Rio de Janeiro |
Note Dispenser Type | Pop-Up |
Description
Note,3 In.x3 In. Pop-Up Disp,Ast,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelope, White, 12-1/2 in. W, PK50 (36DZ23)
- ZORO SELECT 10" x 12" Open Poly Bags, 0.75 mil, Clear, PK 1000 (55NK48)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK (UFS141414)
- CAMELBAK CamelBak CB-1722001000 100 oz Ambush MC Crux; Black (CB-1722001000)
- POST-IT FLAG, 50FL/DSP, 12DSP/BX, YL PK (MMM680SH12)
- POST-IT Flag, 1", Purple, PK100 (680-PU2)
- POST-IT Super Sticky Notes, 3x5 In., Yellow, PK12 (655-12SSCY)
- POST-IT Note, 3"x3", Pop Up Ss, Jwl, PK6 (R330-6SSUC)
- POST-IT Note, Post-It, Rcyc, 3X5, 12Pk (MMM655RPYW)
- POST-IT Pad, Supr Sticky Pop-Up, Canary, PK5 (R440-YSS)
- UNIVERSAL Sticky Notes, Scratch Pad, 5x8 In, PK12 (UNV35615)
- Post-It Sticky Notes