Shop All Sticky Notes
Post-It
Labeling and Cover-up Tape, 1in x 700in Per Roll, PK3
Mfr # MMM658
Zoro # G4781929
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 5+ Years
- Includes 3 rolls of tape
- Material Paper, Adhesive
- Recommended Grade Grade K+
Product Information
- Brand Post-It
- MFR # MMM658
- Zoro # G4781929
- UPC # 194629070220
- Country of Origin United States
- Category Sticky Notes
Details
Color | White |
Recommended Age | 5+ Years |
Includes | 3 rolls of tape |
Material | Paper, Adhesive |
Recommended Grade | Grade K+ |
Description
No one will ever know you goofed when you use Post-it Labeling and Cover-up Tape. It covers mistakes neatly, is easy to write on, and is virtually invisible on copies. 700-inch long roll is wide enough to cover six lines of standard-sized type. Each roll measures 1" x 700". Sold as 3 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRANG Crayon, Reg Size, Ast, PK16 (00100)
- GINGHER Scissors, 8" Large (220740-1001)
- TENNANT Rear Squeegee Blade (1232681)
- MASTERVISION Bulletin/Whiteboard Combination 2 ft.x3ft. Aluminum Frame (XA0302170)
- POST-IT Pad, 3"x3", Value, Canary, PK24 (654-24SSCY)
- POST-IT Sticky Flags, Sign Here, Assorted, PK4 (684-SH)
- POST-IT Pad, 4"X6", Canary, PK5 (660-5PK)
- POST-IT Flag, Tab Dispensr, Assorted, PK100 (686-RALY)
- POST-IT Pop-up Sticky Notes, 3x3 In., PK12 (R330-12AN)
- POST-IT Sticky note Notes Super Sticky F3304SSAU Full Adhesive Notes 3 x 3 Assorted Bright Colors 4-Pack (F3304SSAU)
- POST-IT Note, Post-It, Rcyc, 3X3, 12Pk (MMM654RPYW)
- Post-It Sticky Notes