Shop All Sticky Notes
Post-It
Flag, Value Pack, Assorted, Bright, PK208
Mfr # 680-BBBGA4VA
Zoro # G5025758
product price: $12.19
/pk 208, $0.06/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5 x 1.75; 1 x 1.75
- Color Assorted Brights
- Weight 0.09 lbs
- Width 1"; 0.5"
- Overall Width 1"; 0.5"
Product Information
- Brand Post-It
- MFR # 680-BBBGA4VA
- Zoro # G5025758
- UPC # 021200522291
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 0.5 x 1.75; 1 x 1.75 |
Width | 1"; 0.5" |
Overall Width | 1"; 0.5" |
Overall Height | 1.75" |
Details
Item | Page Flags |
Color | Assorted Brights |
Weight | 0.09 lbs |
Includes | 1" Flags: (50) Each of (2) Colors; 0.5" Arrow Flags: (24) Each of (4) Colors; (12) 2" filing tabs |
Features | Reusable/Repositionable |
Paper Weight | 0.09 lbs |
Color Type | Brights |
Dispenser | Pop-Up |
Assortment Colors | Bright Blue; Bright Green; Bright Pink; Bright Yellow |
Description
Flag,Value Pack,Assorted,Bright,PK208, Package Quantity 208
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailing Tube, Rd, 2 In. D, 24 In. L, PK12 (P2024W)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Dark Blue, 500/Roll (DL636B)
- KLEIN TOOLS Bandage Shear, 9-1/8-Inch (720HC)
- AVERY DENNISON Easy Peel Address Labels 1" x 2-5/8", 250 Sheets, 7500/Box (5960)
- POST-IT Flag, 1", Yellow, PK100 (680-YW2)
- POST-IT Note, Popup, 3X3, 6Pk, Assrtd Pk (MMMR330AN)
- POST-IT Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sht, PK24 (65324ANVAD)
- POST-IT FLAGS, SET, SIGNHERE, 1/2"", AST PK (MMM684SD)
- POST-IT Pad, Post-It, 1.5"X2", Pst, PK24 (653-24APVAD)
- POST-IT Notes, Post-It, 3X3, 6Pk, Lined Pk (MMM6306AN)
- POST-IT Tabs, Post-It, Solid, 1"", Assrt Pk (MMM686AYPV1IN)
- Post-It Sticky Notes