Shop All Sticky Notes
Post-It
Flag, Value, Assrted, Stanrd, PK250
Mfr # 680-RYBGVA
Zoro # G5025539
product price: $9.89
/pk 250, $0.04/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 x 1.75
- Color Assorted Primary
- Features Reusable/Repositionable
- Overall Height 1.75"
- Overall Width 1"
Product Information
- Brand Post-It
- MFR # 680-RYBGVA
- Zoro # G5025539
- UPC # 021200522826
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Overall Height | 1.75" |
Overall Width | 1" |
Height | 1.75" |
Width | 1" |
Details
Item | Page Flags |
Color | Assorted Primary |
Features | Reusable/Repositionable |
Weight | 0.097 lbs |
Includes | (50) 1" Flags/Dispenser, (4) Dispensers; (1) Post-it® Flag+ Highlighter with (50) 0.5" Flags |
Paper Weight | 0.097 lbs |
Dispenser | Pop-Up |
Color Type | Standard |
Assortment Colors | Blue; Green; Red; Yellow |
Description
Flag,Value ,Assrted,Stanrd,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 22 x 17" Blue Monthly Desk Calendar (89701)
- ROYAL TONER Toner for Samsung Comp Toner 2.5K VL (MLT-D105L)
- SHARPIE Black, Navy Blue, Blue, Turquoise, Green, Lime, Orange, Red, Berry, Plum, Aqua, Magenta Markers (32707)
- SIRCLE Binding Spines, Coil, 6mm, Black, PK100 (614197)
- POST-IT Pad, Supr Sticky Pop-Up, Canary, PK5 (R440-YSS)
- POST-IT Note, Popup Rld3"x3", Yllw, PK6 (R335YW)
- POST-IT Notes, Post-It, 1.5X2, 24Pk, Ca Pk (MMM65324VADB)
- POST-IT Sticky Flags, 1/2x1-3/4 In, Assorted, PK10 (683-VAD1)
- POST-IT Note, Popup, 3X3, 6Pk, Assrtd Pk (MMMR330AN)
- POST-IT Recycled Notes in Wanderlust Pastels Collection Colors, 3 in. x 3 in., 65 Sheets/Pad, 6PK (6546SSNRP)
- POST-IT Note, 3"x3" Pop-Up Disp, Ast, PK12 (DS330-SSVA)
- Post-It Sticky Notes