Shop All Sticky Notes
Post-It
Flag, Sign/Date, Assrtd, PK4
Mfr # 684SD
Zoro # G5025310
product price: $4.35
/pk 4, $1.09/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend SIGN & DATE
- Color Assorted Primary
- Size 0.5 x 1.75
- Weight 0.035 lbs
- Height 1.75"
Product Information
- Brand Post-It
- MFR # 684SD
- Zoro # G5025310
- UPC # 051141963570
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 0.5 x 1.75 |
Height | 1.75" |
Overall Width | 0.5" |
Width | 0.5" |
Overall Height | 1.75" |
Details
Item | Page Flags |
Legend | SIGN & DATE |
Color | Assorted Primary |
Weight | 0.035 lbs |
Features | Reusable/Repositionable |
Paper Weight | 0.035 lbs |
Dispenser | Pop-Up |
Color Type | Brights |
Assortment Colors | Blue; Green; Red; Yellow |
Description
Flag,Sign/Date,Assrtd,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 18", Kraft, 15/Bundle (493U80)
- SCOTCH Carton Tape, Clear, 48mm x 1500m, PK6 (371)
- OFFICEMATE Recycled Desktop Tape Dispenser, 3/4" (96690)
- SALSBURY INDUSTRIES Pedestal, Silver, Powder Coated, In Ground, Mail Chest (4385SLV)
- POST-IT Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sht, PK24 (65324ANVAD)
- POST-IT Flag, 1", Green, PK100 (680-GN2)
- POST-IT Tabs, Post-It, Assrtd Bright Pk (MMM676AYPV)
- POST-IT Notes, Post-It, 2X2, 10Pk, Ca Pk (MMM62210SSCY)
- POST-IT Super Sticky Notes, 3x5 In., Yellow, PK12 (655-12SSCY)
- POST-IT Refill, Post-It, 3"x3", Yellow, PK1200 (R330YW)
- 3M COMMERCIAL CUBE;NOTE;PSTIT;SSTKY;B/R/Y (2027SSAFG3PK)
- Post-It Sticky Notes