Shop All Sticky Notes
Post-It
Flag, Portable Dispenser, Assorted, PK160
Mfr # 680-RYGB2
Zoro # G5025520
product price: $11.29
/pk 160, $0.07/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 x 1.75
- Color Assorted Primary
- Features Reusable/Repositionable
- Weight 0.072 lbs
- Overall Height 1.75"
Product Information
- Brand Post-It
- MFR # 680-RYGB2
- Zoro # G5025520
- UPC # 053200020170
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Overall Height | 1.75" |
Overall Width | 1" |
Width | 1" |
Height | 1.75" |
Details
Item | Page Flags |
Color | Assorted Primary |
Features | Reusable/Repositionable |
Weight | 0.072 lbs |
Paper Weight | 0.072 lbs |
Color Type | Standard |
Dispenser | Pop-Up |
Assortment Colors | Blue; Green; Red; Yellow |
Description
Flag,Portable Dispenser,Assorted,PK160, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC HARD CASE FOR 1226M (GPCA1226M)
- NEENAH PAPER Paper, Planetary, 500, PK500 (22671)
- SEALER SALES Gen 3.0 Temperature Controller for THS Direct Heat Sealers (TMC-THS-REX-C700)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15G109)
- POST-IT Flag, Tab Dispensr, Assorted, PK100 (686-RALY)
- POST-IT Flag, 1", Whiteite, PK100 (680-WE2)
- POST-IT reg Popup Notes Dispenser Transparent Top, No Color (MMMDS330BK)
- POST-IT Flag, Arrow, Assortd, PK96 (684ARR3)
- POST-IT Sign Here, Flag Dispenser, Red, PK200 (680-HVSHR)
- POST-IT Tabs, Post-It, Primary, Ast Pk (MMM676ALYR)
- POST-IT Cube, Note, Pstit, Sstky, B/R/Y Pk (MMM2027SSAFG3PK)
- Post-It Sticky Notes