Shop All Sticky Notes
Post-It
Flag, 5"X2", Pg Markr, 5, Ne, PK500
Mfr # 6705AN
Zoro # G5025861
product price: $7.19
/pk 500, $0.01/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5 x 2
- Color Assorted Colors
- Overall Height 2"
- Weight 0.08 lbs
- Height 2"
Product Information
- Brand Post-It
- MFR # 6705AN
- Zoro # G5025861
- UPC # 021200588495
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 0.5 x 2 |
Overall Height | 2" |
Height | 2" |
Overall Width | 0.5" |
Width | 0.5" |
Details
Item | Page Flags |
Color | Assorted Colors |
Weight | 0.08 lbs |
Features | Reusable/Repositionable |
Paper Weight | 0.08 lbs |
Color Type | Brights |
Dispenser | Pop-Up |
Assortment Colors | Electric Yellow; Hot Pink; Neon Green; Neon Orange; Neon Pink |
Description
Flag,5 In.X2 In.,Pg Markr,5,Ne,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Organizer Deep Drawer, Metal Mesh, Black (22131)
- AMANO Bi Weekly Time Card, PK250 (AMA-520250)
- TIE DOWN ENGINEERING Mobile Home Strapping, 35 ft L, Galvanized Steel (59150)
- BOSTITCH Battery-Powered Pencil Sharpener, Black (BPS4-BLK)
- POST-IT Flag, Postit, 2"X1.5", Assorted, PK24 (686-ALYR)
- POST-IT Notes, Post-It, 3X3, 24Pk, Ca Pk (MMM65424SSCP)
- POST-IT Flag, 1", Brightblue, PK100 (680-BB2)
- POST-IT Note, Post-It, Rcyc, 3X3, 12Pk (MMM654RPYW)
- POST-IT Sticky Flags, 1/2x1-3/4 In, Assorted, PK10 (683-VAD1)
- POST-IT Notes, Popup, 3X3, 12Pk, Assrtd Pk (MMMR330NALT)
- POST-IT Flag, S Size, Assrtd, PK140 (6834)
- Post-It Sticky Notes