Shop All Sticky Notes
Post-It
Flag, 50Fl/Dsp, 12Dsp/Bx, Green, PK6
Mfr # 680-GN12
Zoro # G5025697
product price: $28.69
/pk 12, $2.39/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 x 1.75
- Color Green
- Features Reusable/Repositionable
- Height 1.75"
- Overall Height 1.75"
Product Information
- Brand Post-It
- MFR # 680-GN12
- Zoro # G5025697
- UPC # 051135811771
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Height | 1.75" |
Overall Height | 1.75" |
Width | 1" |
Overall Width | 1" |
Details
Item | Flag,50Fl/Dsp,12Dsp/Bx,Green,PK6 |
Color | Green |
Features | Reusable/Repositionable |
Weight | 0.3 lbs |
Paper Weight | 0.3 lbs |
Color Type | Standard |
Dispenser | Pop-Up |
Description
Flag,50Fl/Dsp,12Dsp/Bx,Green,PK6, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1091, ELECTRONIC MATERIAL DON'T DROP / DON'T CRUSH, 2" X 3" (DL1091)
- LENA TOYS Powerful Giants Garbage Truck (2166)
- UNIVERSAL ONE Top Tab File Folder 9-5/8" x 11-3/4", Orange, Pk100 (UNV10507)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMK34)
- POST-IT Flag, 1", Yellow, PK100 (680-YW2)
- POST-IT Super Sticky Notes, 3x3 In., Yellow, PK12 (654-12SSCY)
- POST-IT Note, Popup, 3X3, Lined, 6Pk (MMMR335YW)
- POST-IT Note, 3"x3", Pop Up Ss, Jwl, PK6 (R330-6SSUC)
- POST-IT Pad, Post-It 3"x3", Ne, PK5 (6545SSAN)
- POST-IT Note, Post-It, 3"X3", Yellow, PK12 (654YW)
- POST-IT Note, Postit, 4X6, 12Pk, Lined Pk (MMM660RPYW)
- Post-It Sticky Notes