Shop All Easels
This Product is Discontinued
Post-It
Easel Pad, 30 x 25in, White, PK2 (Discontinued)
Mfr # 559
Zoro # G7604843
This Product is Discontinued
Key Features
- Paper Type Plain
- Sheet Size 25" x 30"
- Color White
- Number of Sheets 30
- Features Self-Stick
Product Information
Dimensions
Sheet Size | 25" x 30" |
Details
Item | Easel Pad |
Paper Type | Plain |
Color | White |
Number of Sheets | 30 |
Features | Self-Stick |
Description
Easel Pad, Paper Type Plain, Sheet Size 25 In. x 30 In., Color White, Number of Sheets 30, Features Self-Stick, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.