Shop All Dry Erase Board Accessories
Post-It
Dry Erase Sheet, Non-Magnetic, 96" H
Mfr # FWS8X4
Zoro # G8080948
Sold in multiples of 6 for $962.46
Free Shipping & Returns
$962.46
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 96 in
- Dry Erase Width 48 in
- Dry Erase Surface Type Plastic
- Mounting/Mobility Type Self-Sticking
- Includes Eraser Cloth, Water Bottle
Product Information
- Brand Post-It
- MFR # FWS8X4
- Zoro # G8080948
- UPC # 00638060276594
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Dry Erase Height | 96 in |
Dry Erase Width | 48 in |
Details
Item | Dry Erase Sheet |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Self-Sticking |
Includes | Eraser Cloth, Water Bottle |
Sheets per Roll | 1 |
Sheets Per Roll | 1 |
Description
Dry Erase Product Grouping Dry Erase Sheet, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Plastic, Dry Erase Height 96 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Includes Eraser Cloth, Water Bottle, Sheets Per Roll 1, Dry Erase Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Recycled Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62029)
- U-MARK A10 Paint Marker Red (10104)
- PCI Pci Brother Tn-227Y Tn227Y High Yield Yellow Toner Cartridge 2700 (TN227Y-PCI)
- BRADY Letter Label, B, 2-1/4in.Hx7/8in.W, Vinyl (1534-B)
- POST-IT Dry Erase Accessory Tray, 8 1/2 x 3 x 5 1/4, Black (DEFTRAY)
- POST-IT 48"x72" Plastic Whiteboard, Gloss (DEF6X4)
- POST-IT Dry Erase Cleaning Cloth, 10.63 x 10.63 (DEFCLOTH)
- POST-IT Dry Erase Sheet, Non-Magnetic, 72" H (FWS6X4)
- POST-IT 36"x48" Plastic Whiteboard, Gloss (DEF4X3)
- POST-IT Dry Erase Sheet, Non-Magnetic, 36" H (FWS3X2)
- GHENT Display Rail, 48"W, 1-1/2"H, PK6 (H48-6)
- Post-It Dry Erase Board Accessories