Shop All Sticky Notes
Post-It
Big Notes, 11 x 11, Green, 30 Sheets
Mfr # BN11G
Zoro # G4588751
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Size 11 x 11
- Width 11"
- Weight 0.528 lbs
- Length 11"
Product Information
- Brand Post-It
- MFR # BN11G
- Zoro # G4588751
- UPC # 638060164389
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 11 x 11 |
Width | 11" |
Length | 11" |
Sheet Size | 11 x 11 |
Details
Item | Paper Pads/Note Pads |
Material | Paper |
Color | Green |
Weight | 0.528 lbs |
Paper Weight | 0.528 lbs |
Binding | Glued/Gummed; Top |
Rule | Unruled |
Number of Sheets | 30 |
Paper Color | Green |
Number of Subjects/Sections | 1 |
Description
Post-it® Notes Super Sticky Big Notes, 11 x 11, Green, 30 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Opener, Letter, White, PK3 (UNV31803)
- ZORO SELECT 13" x 13" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHJ6)
- ZORO SELECT Double Wall Gaylord Lid, 40 3/4" x 30 3/4" x 5", Kraft, 5/Bundle (55VJ81)
- ACCO CLIPS BINDER MED 12PK (A7072050)
- POST-IT Big Notes, 11 x 11, Yellow, 30 Sheets (BN11)
- POST-IT Big Notes, 11 x 11, Orange, 30 Sheets (BN11O)
- POST-IT Pads in Miami Colors, 3 x 3, 90/Pad, PK12 (654-12SSMIA)
- POST-IT Notes, Post-It, Sprstck, Miami, PK5 (6545SSMIA)
- POST-IT Recycled Sticky Notes, 3x5 In., YW, PK12 (655-RP)
- POST-IT Flag, Arrow, Assortd, PK96 (684ARR3)
- POST-IT Flag, Tabs, Page, PK230 (686XLP)
- Post-It Sticky Notes