Shop All Cut-Resistant Gloves
Posigrip
Touchscreen Utility Glove, S, Gray, PK12
Mfr # 713HUTS/S
Zoro # G5046291
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Color Gray
- ANSI/ISEA Abrasion Level 4
- Cuff Style Slip-On
- Glove Length 9 in
Product Information
- Brand Posigrip
- MFR # 713HUTS/S
- Zoro # G5046291
- UPC # 662909500861
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Details
Item | Touchscreen Utility Glove |
ANSI/ISEA Cut Level | 2 |
Color | Gray |
ANSI/ISEA Abrasion Level | 4 |
Cuff Style | Slip-On |
Palm Material | Polyurethane |
Closure Type | Elastic |
Application | Automotive, Glass Handling, Sheet Metal Work, Cutting Applications |
Thumb Style | Wing |
Finger Style | Full Finger |
Glove Back Material | High Pressure Polyethylene |
Description
Touchscreen Utility Glove, S, Gray, 9 in, Slip-On Cuff, Polyurethane Palm Material, High Pressure Polyethylene Back Material, Elastic Closure Type, Wing Thumb Style, Full Finger Finger Style, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Bidirectional 6V Barricade Light, Blue (M747-LED2)
- BRADY Label Cartridge, Black/Clear, 21 ft. L (M21-500-430)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1807-RA_14X10 (U3-1807-RA_14X10)
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, M, 12PK (713SUCB/M)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 S)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (RWG559XS)
- ARMOR GUYS Cut-Resistant Glove, ANSI A3, 2XL, PK12 (00-830-XXL)
- BDG Seamless Knit Dyneema Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9740-9)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMG-C91-012)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size L (9) (99-9-9791-9)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-10)
- Posigrip Gloves & Hand Protection