Shop All Pullers
Posi Lock
Puller, Internal
Mfr # PMI6
Zoro # G2372492
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Internal Puller Long Jaw Set (10554L), 2.5 lb Slide Hammer(10562), Internal 3-Jaw Caged Puller (105), Part P4 Tip Protector, Slide Rod (10561), Tool Board
- Number of Pieces 4
- Jaw Style Internal
- Number of Jaws 3
- Jaw Spread (In.) 9/16 to 5-1/2
Product Information
Dimensions
Hammer Diameter | 1 5/8 in |
Rod Length1 | 24 in |
Hammer Length | 5 in |
Details
Item | Puller |
Includes | (3) Internal Puller Long Jaw Set (10554L), 2.5 lb Slide Hammer(10562), Internal 3-Jaw Caged Puller (105), Part P4 Tip Protector, Slide Rod (10561), Tool Board |
Number of Pieces | 4 |
Jaw Style | Internal |
Number of Jaws | 3 |
Jaw Spread (In.) | 9/16 to 5-1/2 |
Type | Internal |
Jaw Reach (In.) | 13 |
Hammer Weight | 2.5 lb |
Reach - Minimum | 5/8 in |
Jaw Types Included | Internal |
Includes Jaws | Yes |
Jaw Spread - Minimum | 1/2 in |
Reach - Maximum | 5 1/4 in |
Jaw Spread - Maximum | 5 1/4 in |
Description
Puller, Jaw Spread - Maximum 5 1/4 in, Jaw Types Included Internal, Reach - Maximum 5 1/4 in, Includes (3) Internal Puller Long Jaw Set (10554L), 2.5 lb Slide Hammer(10562), Internal 3-Jaw Caged Puller (105), Part P4 Tip Protector, Slide Rod (10561), Tool Board, Jaw Spread - Minimum 1/2 in, Number of Jaws 3, Number of Pieces 4, Reach - Minimum 5/8 in, Includes Jaws Yes, Features -, Hammer Diameter 1 5/8 in, Hammer Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 714x24T Diablo Blade (D0724X)
- DRILL AMERICA #44x6" HSS Aircraft Extension Drill Bit (DWDA/CX644)
- STARRETT 4" Carbide Tipped Hole Saw (CT400)
- KLEIN TOOLS 2.416-Inch Knockout Die for 2-Inch Conduit (53868)
- POSI LOCK Caged Jaw Puller, 12 t, 2 Jaw (208)
- POSI LOCK Hydraulic Puller Set, Lift Plate, 5 tons (PHA-106)
- POSI LOCK Caged Jaw Puller, 17 t, 3 Jaw (108)
- POSI LOCK Hydraulic Puller, 2 Jaw, 50 tons (PH-216)
- POSI LOCK Caged Jaw Puller, 30 t, 3 Jaw (113)
- POSI LOCK Jaw Puller, 12 t, 2 Jaw (TJ-1)
- OTC Jaw Puller, 7 tons, 2 Jaws, 8-3/4 in. (1036)
- Posi Lock Pullers and Separators