Shop All Puller Parts
Posi Lock
Long Jaw
Mfr # 11354L
Zoro # G8283782
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Style Nonreversible
- Impact Rated No
- Fits Brand Posilock
- For Use With Mfr. Model Number 113, 213, PH-113/213, PH-113I E
- Product Type Long Jaw
Product Information
- Brand Posi Lock
- MFR # 11354L
- Zoro # G8283782
- UPC # 733477000395
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 20 3/4 in |
Details
Item | Long Jaw |
Jaw Style | Nonreversible |
Impact Rated | No |
Fits Brand | Posilock |
For Use With Mfr. Model Number | 113, 213, PH-113/213, PH-113I E |
Product Type | Long Jaw |
Jaw Orientation | External |
Compatible with Brand | Posilock |
Reach - Maximum | 20 5/8 in |
Compatible with Manufacturer Model Number | 113, 213, PH-113/213, PH-113I E |
Compatible with Manufacturer Model Number [NEW] | 113, 213, PH-113/213, PH-113I E |
Compatible Grainger Part Number | 44D315, 5LD38 |
Compatible with Manufacturer Part Number | 113, 213, PH-113/213, PH-113I E |
Compatible Manufacturer Part Number | 113, 213, PH-113/213, PH-113I E |
Compatible Manufacturer Model Number | 113, 213, PH-113/213, PH-113I E |
For Use with Mfr. Model Number | 113, 213, PH-113/213, PH-113I E |
Description
Long Jaw, Product Type Long Jaw, Reach - Maximum 20 5/8 in, Jaw Orientation External, Jaw Style Nonreversible, Overall Length 20 3/4 in, Compatible with Manufacturer Model Number 113, 213, PH-113/213, PH-113I E, Compatible with Brand Posilock, Compatible with Grainger Part Number 44D315, 5LD38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Right Angle Air Grinder, 1/4" npt Air Inlet, 1/4" Collet, Standard, 20,000 rpm, 1/3 HP (T20AH)
- WESTWARD 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (10E872)
- WESTWARD 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (53YU21)
- PROTO #5 Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (J09929)
- POSI LOCK Jaw (11054)
- POSI LOCK Jaw Head Assembly (21655)
- POSI LOCK Tip Protector for PT106/PR206 (P6)
- POSI LOCK Storage Case (HP-22)
- POSI LOCK Center Bolt, 16 in. L (10858)
- POSI LOCK Center Bolt for PT110/PT210 (11058)
- POSI LOCK Cage (10653)
- Posi Lock Puller Parts