Shop All Puller Parts
Posi Lock
Long Jaw
Mfr # 11054L
Zoro # G8176174
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Style Nonreversible
- Fits Brand Posilock
- For Use With Mfr. Model Number 108, 110, 208, 210, PHS-108/208, TJ-1
- Impact Rated No
- Product Type Extra Long Jaw
Product Information
- Brand Posi Lock
- MFR # 11054L
- Zoro # G8176174
- UPC # 733477000395
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 17 3/8 in |
Details
Item | Long Jaw |
Jaw Style | Nonreversible |
Fits Brand | Posilock |
For Use With Mfr. Model Number | 108, 110, 208, 210, PHS-108/208, TJ-1 |
Impact Rated | No |
Product Type | Extra Long Jaw |
Compatible with Brand | Posilock |
Jaw Orientation | External |
Compatible with Manufacturer Model Number | 108, 110, 208, 210, PHS-108/208, TJ-1 |
Reach - Maximum | 16 in |
Compatible with Manufacturer Part Number | 108, 110, 208, 210, PHS-108/208, TJ-1 |
Compatible Manufacturer Part Number | 108, 110, 208, 210, PHS-108/208, TJ-1 |
Compatible with Manufacturer Model Number [NEW] | 108, 110, 208, 210, PHS-108/208, TJ-1 |
Compatible Manufacturer Model Number | 108, 110, 208, 210, PHS-108/208, TJ-1 |
For Use with Mfr. Model Number | 108, 110, 208, 210, PHS-108/208, TJ-1 |
Description
When you need a puller part for your Posi Lock, the POSI LOCK 11054L Long Jaw is an excellent choice. It has a long jaw that is compatible with Grainger Item Number 1AC03, 1AC05, 4GB28 and 9YZ10. The jaw fits Posilock models 108, 110, 208 and 210. With this durable replacement part, you can easily replace broken or worn out parts on your machine. If you are looking for high quality replacement parts for your Posi Lock 11054L Long Jaw, this product is the right choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal (91281-07-09-1/2)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- MILWAUKEE TOOL Flexible Funnel Auger for 7/8 in. Sectional Cable (48-53-3828)
- VIM PRODUCTS VIM Tools 10-Piece Half Cut Stubby Fractional SAE Impact Hex Set (IMPACT-VI6)
- POSI LOCK Jaw Head Assembly (21655)
- POSI LOCK T-Handle (10357)
- POSI LOCK 5/8"-14 Center Bolt for PT106/PT206 (10658)
- POSI LOCK Bolt Expander (X4)
- POSI LOCK Cylinder (PH-106)
- POSI LOCK Jaw Head Assembly (20455)
- POSI LOCK Slide Rod (10561)
- Posi Lock Puller Parts