Shop All Pullers
Posi Lock
Jaw Puller, 3/8"W, 12 ton
Mfr # PT208XL
Zoro # G911058319
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots
- Jaw Style Nonreversible
- Number of Jaws 2
- Power Source Mechanical
- Jaw Spread - Maximum 22 in
Product Information
Dimensions
Jaw Width | 3/8 in |
Details
Item | Jaw Pullers |
Features | Recessed Nut to Avoid Mushrooming and Disfiguring, Safety Cage(R) Guides Jaws for Fast Set-Up, Slim Tapered Heat-Treated Tips Allow for Better Gripping and Easier Access in Tight Spots |
Jaw Style | Nonreversible |
Number of Jaws | 2 |
Power Source | Mechanical |
Jaw Spread - Maximum | 22 in |
Jaw Thickness1 | 11/16 in |
Includes Cage | Yes |
Jaw Orientation | External |
Pulling Capacity | 12 ton |
Jaw Reach1 | 16 in |
Includes Locking Mechanism | Yes |
Jaw Spread - Minimum | 2 1/4 in |
Description
Jaw Puller,3/8"W,12 ton
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated (70 08 180 SBA)
- WIHA Insulated Nut Driver 5/32" (32255)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7/8", Black (1228BSC)
- WIHA System 4 MicroBit Adapter 1/4-in. Hex Outside to 4mm Inside, 25mm Long (75802)
- POSI LOCK Collar, Small (HP30)
- POSI LOCK Hydraulic Puller Set, Lift Plate, 5 tons (PHA-106)
- POSI LOCK Manual Caged Jaw Puller, 2 Jaws, 6 tons Capacity, 6" Reach (206)
- POSI LOCK Jaw Puller, 3" Jaw Reach, 2 tons Cap. (203)
- POSI LOCK Puller Set, 3 Jaw, 5 tons (PM10)
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 20 tons Capacity, 10" Reach (110)
- PROTO Jaw Puller (J4053)
- Posi Lock Pullers and Separators