Shop All Pullers
Posi Lock
Jaw Puller, 10 t, 3 Jaw
Mfr # TJ-2
Zoro # G2213495
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tip Protector
- Features Positive Locking and Self Aligning
- Jaw Reach 5 1/4 in
- Capacity 10 ton
- For Use With Front Input Shaft Bearings on Transmissions
Product Information
Dimensions
Screw Size | 5/8"-14 |
Screw Length | 12 3/4 in |
Puller Length | 13 5/16 in |
Screw Size1 | 5/8"-14 |
Jaw Width | 3/4 in |
Hex Socket Size | 3/4 in |
Description
Mechanical Jaw Puller, Transmission, Capacity 10 Tons, Number of Jaws 3, Transmission, Jaw Reach 6 In, Jaw Spread 1/2 to 7 In, 5/8 - 14 x 12 3/4 In Screw Size, For Use With Front Input Shaft Bearings on Transmissions, Positive Locking and Self Aligning, Includes Tip Protector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1.0 Hp Composite Extended Straight Die Grinder (6270)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST18100Y)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T10 Tip, 1 5/8 in L (1EZJ8)
- GROZ Precision Steel Machinist, 2", Sq Blade (1100)
- POSI LOCK Slide Hammer, 5 Pound (10563)
- POSI LOCK Caged Jaw Puller, 12 t, 2 Jaw (208)
- POSI LOCK Jaw Puller, 3" Jaw Reach, 2 tons Cap. (203)
- POSI LOCK Jaw Puller, 7/16"W, 35 ton (PT216L)
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 10 tons Capacity, 6" Reach (106)
- POSI LOCK Collar, Small (HP30)
- EATON BUSSMANN Bussmann - Cooper .81in. Cartridge Fuse Puller BP-FP-2 (3269651)
- Posi Lock Pullers