Shop All Puller Parts
Posi Lock
Jaw
Mfr # PH-11654
Zoro # G8091151
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Style Nonreversible
- Impact Rated No
- Fits Brand Posilock
- For Use With Mfr. Model Number PH-116/216
- Product Type Jaw
Product Information
- Brand Posi Lock
- MFR # PH-11654
- Zoro # G8091151
- UPC # 733477002047
- Country of Origin United States
- Category Puller Parts
Dimensions
Overall Length | 16 9/16 in |
Details
Item | Jaw |
Jaw Style | Nonreversible |
Impact Rated | No |
Fits Brand | Posilock |
For Use With Mfr. Model Number | PH-116/216 |
Product Type | Jaw |
Jaw Orientation | External |
Compatible with Manufacturer Model Number | PH-116/216 |
Compatible with Brand | Posilock |
Reach - Maximum | 16 1/2 in |
Compatible Manufacturer Part Number | PH-116/216 |
Compatible with Manufacturer Part Number | PH-116/216 |
Compatible with Manufacturer Model Number [NEW] | PH-116/216 |
Compatible Grainger Part Number | 44D321 |
Compatible Manufacturer Model Number | PH-116/216 |
For Use with Mfr. Model Number | PH-116/216 |
Description
Jaw, Product Type Jaw, Reach - Maximum 16 1/2 in, Jaw Orientation External, Jaw Style Nonreversible, Overall Length 16 9/16 in, Compatible with Manufacturer Model Number PH-116/216, Compatible with Brand Posilock, Compatible with Grainger Part Number 44D321
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511-TiN)
- CLE-LINE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23488)
- BETA Wrench w/High Torque Handle, 10mm (000960945)
- CLEVELAND Screw Extractor (C53671)
- POSI LOCK Jaw Head Assembly (21055)
- POSI LOCK Center Bolt (11658)
- POSI LOCK Hydraulic Puller, 3 Jaw (PH-110)
- POSI LOCK Jaw Head Assembly (11355)
- POSI LOCK Tip Protector for PT108/PT208, PT110/PT210 (P10)
- POSI LOCK Jaw (11654)
- MADISON Wire Pulling Device, Steel, Silver, 4.63" L (104)
- Posi Lock Hand Tool Parts