Shop All Wrench Parts
Posi Lock
Jaw
Mfr # 10654
Zoro # G5027023
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Posilock
- Overall Length 7 in
- Impact Rated No
- For Use With Mfr. Model Number 106/206, PH-106/206, TJ-2
- Product Type Jaw
Product Information
- Brand Posi Lock
- MFR # 10654
- Zoro # G5027023
- UPC # 733477000227
- Country of Origin United States
- Category Wrench Parts
Dimensions
Overall Length | 7 in |
Details
Item | Jaw |
Fits Brand | Posilock |
Impact Rated | No |
For Use With Mfr. Model Number | 106/206, PH-106/206, TJ-2 |
Product Type | Jaw |
Compatible with Brand | Posilock |
Compatible with Manufacturer Model Number | 106/206, PH-106/206, TJ-2 |
Jaw Orientation | External |
Reach - Maximum | 6 in |
Jaw Style | Nonreversible |
Compatible Grainger Part Number | 1AC04, 44D301, 4GB27 |
Compatible with Manufacturer Part Number | 106/206, PH-106/206, TJ-2 |
Compatible Manufacturer Part Number | 106/206, PH-106/206, TJ-2 |
Compatible with Manufacturer Model Number [NEW] | 106/206, PH-106/206, TJ-2 |
Compatible Manufacturer Model Number | 106/206, PH-106/206, TJ-2 |
For Use with Mfr. Model Number | 106/206, PH-106/206, TJ-2 |
Description
Jaw, Product Type Jaw, Reach - Maximum 6 in, Jaw Orientation External, Jaw Style Nonreversible, Overall Length 7 in, Compatible with Manufacturer Model Number 106/206, PH-106/206, TJ-2, Compatible with Brand Posilock, Compatible with Grainger Part Number 1AC04, 44D301, 4GB27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY L LONG ARM 7/16"" (14228)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-5/8" (3752)
- DRILL AMERICA #20 Solid Carbide Drill Bit (DMOD20)
- KNIPEX 11" Insulated Ratcheting Action Cable Cutter (95 36 280 SBA)
- POSI LOCK Protector (P4)
- POSI LOCK Jaw Head Assembly (11055)
- POSI LOCK Pin (PH-11056)
- POSI LOCK Jaw Head Assembly (10855)
- POSI LOCK Undercut Bolt Set, 1-1/2" to 2-1/2" Lngth (UB300)
- POSI LOCK Pin (10656)
- RIDGID Latch, W/Spring (41445)
- Posi Lock Hand Tool Parts