Shop All Puller Parts
Posi Lock
Hammer
Mfr # 10562
Zoro # G7974181
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2-1/2 Hammer
- Fits Brand Posilock
- For Use With Mfr. Model Number 104, 105, 106, 204, 206
- Impact Rated No
- Product Type Slide Hammer
Product Information
- Brand Posi Lock
- MFR # 10562
- Zoro # G7974181
- UPC # 733477000166
- Country of Origin United States
- Category Puller Parts
Details
Item | Slide Hammer |
Includes | 2-1/2 Hammer |
Fits Brand | Posilock |
For Use With Mfr. Model Number | 104, 105, 106, 204, 206 |
Impact Rated | No |
Product Type | Slide Hammer |
Weight | 2.5 lb |
Description
Slide Hammer, Weight 2.5 lb, Product Type Slide Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, Metric, 20 pcs (9020M)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/2" (48-20-5025)
- MAKITA Impact XPS 3" Magnetic Insert Bit Holder (E-01367)
- CMT Roundover Router Bit, HW, 2-1/2 in (838.992.11)
- POSI LOCK Jaw (10454)
- POSI LOCK T-Handle (10357)
- POSI LOCK Center Bolt (10358)
- POSI LOCK Tip Protector for PT106/PR206 (P6)
- POSI LOCK Jaw Head Assembly (20855)
- POSI LOCK Center Bolt for PT110/PT210 (11058)
- MADISON Wire Pulling Device, Steel, Silver, 4.63" L (104)
- Posi Lock Hand Tool Parts