Shop All Pullers
Posi Lock
Collar, Extra Large
Mfr # HP-50
Zoro # G1688522
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Set Screws
- End 2 Gender Female
- Product Type Extra Large Collar
- Compatible with Manufacturer Model Number HP-1
- End 1 Gender Female
Product Information
Dimensions
Details
Item | Extra-Large Collar, 2-1/2 and 3" Capacity |
Includes | (4) Set Screws |
End 2 Gender | Female |
Product Type | Extra Large Collar |
Compatible with Manufacturer Model Number | HP-1 |
End 1 Gender | Female |
Compatible with Manufacturer Model Number [NEW] | HP-1 |
Compatible Manufacturer Part Number | HP-1 |
Compatible with Manufacturer Part Number | HP-1 |
Compatible Manufacturer Model Number | HP-1 |
For Use with Mfr. Model Number | HP-1 |
For Use With Mfr. Model Number | HP-1 |
Description
Extra-Large Collar, 2-1/2 and 3 In. Capacity, Product Type Extra Large Collar, End 1 Gender Female, End 1 Thread Size Not Applicable, End 2 Gender Female, End 2 Thread Size Not Applicable, Includes (4) Set Screws, Compatible with Manufacturer Model Number HP-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 57/64, HSS, 118 Deg (4UM83)
- SIMONDS Crochet File, Swiss, Oval, #0/Double (84410500)
- VITREX Pro Grout Saw (10057)
- K-TOOL INTERNATIONAL High Polish SAE Combo Wrench Set, 14 pcs. (KTI-41304)
- POSI LOCK Puller, Jawhead Assembly, 3 Jaw (10755)
- POSI LOCK Jaw Puller, 7/16"W, 35 ton (PT216L)
- POSI LOCK Jaw Puller, 12" Jaw Reach, 25 tons Cap. (213)
- POSI LOCK Jaw Puller, 14" Jaw Reach, 35 tons Cap. (216)
- POSI LOCK Jaw Puller, 2-1/4" Jaw Reach, 1 ton Cap. (202)
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 20 tons Capacity, 10" Reach (110)
- URREA Urrea Reversible Jaw Puller, 7 Ton, Reversible 2 Jaws (4045)
- Posi Lock Pullers and Separators